LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Chemical Resistant Glove, 19 mil, Sz 10, PR

ANSELL| Zoro #: G1745834| Mfr #: 88-392

$1.55 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1745834 Mfr #: 88-392
Glove Texture Location: Fingers OnlyGlove Color Family: Neutral
Color: naturalItem: Chemical Resistant Gloves
Chemical Resistant Glove Material: Natural Rubber LatexGlove Thickness: 20.00 mil
Application: Food ProcessingSupported / Unsupported: Unsupported
Glove Length: 11-1/2"Standards: 21CFR177.2600
Lining: UnlinedANSI/ISEA Abrasion Level: Not Tested
Resists: ChemicalsSpecial Features: Ergonomic
Cuff: PinkedGlove Size: 10
Country of Origin (subject to change): Thailand

Product Description

Chemical Resistant Gloves, Natural Rubber Latex, Fingers Only, 20.00 mil, 11-1/2 In., Cuff Pinked, Lining Unlined, Glove Size 10, Color Natural, Unsupported, Standards 21CFR177.2600, Resists Chemicals, 1 Pair

Product Reviews