Chemical Resistant Glove, 19 mil, Sz 11, PR

ANSELL| Zoro #: G2031321| Mfr #: 88-392

$1.55 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2031321 Mfr #: 88-392
Glove Texture Location: Fingers OnlyLining: Unlined
Chemical Resistant Glove Material: Natural Rubber LatexStandards: 21CFR177.2600
Glove Color Family: NeutralCuff: Pinked
Resists: ChemicalsGlove Thickness: 20.00 mil
Supported / Unsupported: UnsupportedColor: natural
Special Features: ErgonomicANSI/ISEA Abrasion Level: Not Tested
Item: Chemical Resistant GlovesGlove Length: 11-1/2"
Application: Food ProcessingGlove Size: 11
Country of Origin (subject to change): Thailand

Product Description

Chemical Resistant Gloves, Natural Rubber Latex, Fingers Only, 20.00 mil, 11-1/2 In., Cuff Pinked, Lining Unlined, Glove Size 11, Color Natural, Unsupported, Standards 21CFR177.2600, Resists Chemicals, 1 Pair

Product Reviews