Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chemical Resistant Glove, 2-1/2 mil, PR

  • Zoro #: G0026135
  • Mfr #: 02-100

$9.45

  • Promotion Restriction: Not eligible for promotion
  • ANSI/ISEA Abrasion Level: 1
  • Lining: Unlined
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ansell #02-100 Specifications

  • Zoro #: G0026135
  • Mfr #: 02-100
Promotion Restriction: Not eligible for promotion ANSI/ISEA Abrasion Level: 1
Lining: Unlined Glove Size: 6
Cuff: Gauntlet Glove Texture Location: Smooth
Application: Aircraft Assembly, Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Graphic Arts and Printing Cleanup, Handling Acids,Alkalies and Salts, Handling Ketones, Handling Specialty Chemicals, Handling Strong Organic Solvents, Hazmat Work Item: Chemical Resistant Gloves
Supported / Unsupported: Unsupported Glove Color Family: White
ANSI/ISEA Puncture Level: 0 Chemical Glove Resistant Material: Laminated Film
ANSI/ISEA Cut Level: 1 Color: White
Resists: Wide Range of Chemicals Chemical Resistant Glove Material: Laminated Film
Glove Thickness: 2.50 mil Standards: ANSI, EN374
Glove Length: 15" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

PVC gloves stay flexible even when working in cold environments. Ansell Chemical Resistant Gloves include characteristics like: Glove Size: 6, Application: Aircraft Assembly, Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Graphic Arts and Printing Cleanup, Handling Acids,Alkalies and Salts, Handling Ketones, Handling Specialty Chemicals, Handling Strong Organic Solvents, Hazmat Work, Standards: ANSI, EN374.

Reviews of Ansell #02-100