BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Chemical Resistant Glove, 2-1/2 mil, PR

ANSELL| Zoro #: G0026162| Mfr #: 02-100

$8.83 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cuff: GauntletSupported / Unsupported: UnsupportedResists: Wide Range of Chemicals
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0026162 Mfr #: 02-100
Cuff: GauntletSupported / Unsupported: Unsupported
Resists: Wide Range of ChemicalsColor: White
ANSI/ISEA Puncture Level: 0Lining: Unlined
ANSI/ISEA Abrasion Level: 1Glove Texture Location: Smooth
Glove Size: 9Chemical Resistant Glove Material: Laminated Film
Glove Length: 15-1/2"ANSI/ISEA Cut Level: 1
Glove Color Family: WhiteItem: Chemical Resistant Gloves
Application: Aircraft Assembly, Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Graphic Arts and Printing Cleanup, Handling Acids,Alkalies and Salts, Handling Ketones, Handling Specialty Chemicals, Handling Strong Organic Solvents, Hazmat WorkStandards: ANSI, EN374
Glove Thickness: 2.50 milCountry of Origin (subject to change): Mexico

Description

Chemical Resistant Gloves, Laminated Film, Smooth, 2.50 mil, 15-1/2 In., Cuff Gauntlet, Lining Unlined, Glove Size 9, Color White, Unsupported, Standards ANSI, EN374, Resists Wide Range of Chemicals, 1 Pair

Reviews