Two Ways to Save!20% OFF Multiple CategoriesSEE DETAILS

Chemical Resistant Glove, 2-1/2 mil, PR

ANSELL| Zoro #: G0026171| Mfr #: 02-100

$8.39 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
  • Details:
  • ANSI/ISEA Cut Level: 1
  • Glove Color Family: White
  • Application: Aircraft Assembly, Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Graphic Arts and Printing Cleanup, Handling Acids,Alkalies and Salts, Handling Ketones, Handling Specialty Chemicals, Handling Strong Organic Solvents, Hazmat Work
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0026171 Mfr #: 02-100
ANSI/ISEA Cut Level: 1Glove Color Family: White
Application: Aircraft Assembly, Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Graphic Arts and Printing Cleanup, Handling Acids,Alkalies and Salts, Handling Ketones, Handling Specialty Chemicals, Handling Strong Organic Solvents, Hazmat WorkGlove Texture Location: Smooth
Chemical Resistant Glove Material: Laminated FilmSupported / Unsupported: Unsupported
Glove Thickness: 2.50 milItem: Chemical Resistant Gloves
Lining: UnlinedStandards: ANSI, EN374
Glove Size: 10Resists: Wide Range of Chemicals
ANSI/ISEA Abrasion Level: 1Glove Length: 16"
Color: WhiteANSI/ISEA Puncture Level: 0
Cuff: GauntletCountry of Origin (subject to change): Mexico

Description

Chemical Resistant Gloves, Laminated Film, Smooth, 2.50 mil, 16 In., Cuff Gauntlet, Lining Unlined, Glove Size 10, Color White, Unsupported, Standards ANSI, EN374, Resists Wide Range of Chemicals, 1 Pair

Reviews