Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chemical Resistant Glove, 20 mil, PK12

  • Zoro #: G0024577
  • Mfr #: 87-298

$14.95 ($1.25/unit)

  • Cuff: Pinked
  • Glove Thickness: 20.00 mil
  • Item: Chemical Resistant Gloves
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ansell #87-298 Specifications

  • Zoro #: G0024577
  • Mfr #: 87-298
Cuff: Pinked Glove Thickness: 20.00 mil
Item: Chemical Resistant Gloves Chemical Resistant Glove Material: Natural Rubber Latex
Resists: Acids, Detergents, Caustics, Animal Fats and Alcohol Glove Length: 12"
ANSI/ISEA Puncture Level: 1 Lining: Flock
Special Features: Sensitivity, Puncture and Tear Resistant, Embossed Grip Pattern Application: Provides an Excellent Wet or Dry Grip
Supported / Unsupported: Unsupported Glove Texture Location: Fingers Only
ANSI/ISEA Abrasion Level: 3 Glove Size: 8
Glove Color Family: Yellow Chemical Glove Resistant Material: Natural Rubber Latex
Color: Yellow ANSI/ISEA Cut Level: 1
Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Latex gloves offer exceptional performance and protection for a broad range of applications and in a variety of industries. Take a look at the features for Ansell Chemical Resistant Gloves. Color: Yellow, Glove Size: 8.

Reviews of Ansell #87-298