Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chemical Resistant Glove, 20 mil, PK12

  • Zoro #: G0024586
  • Mfr #: 87-298

$20.50 ($1.71/unit)

  • Promotion Restriction: Not eligible for promotion
  • Supported / Unsupported: Unsupported
  • Glove Size: 9
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ansell #87-298 Specifications

  • Zoro #: G0024586
  • Mfr #: 87-298
Promotion Restriction: Not eligible for promotion Supported / Unsupported: Unsupported
Glove Size: 9 Glove Texture Location: Fingers Only
Cuff: Pinked ANSI/ISEA Abrasion Level: 3
Chemical Resistant Glove Material: Natural Rubber Latex Item: Chemical Resistant Gloves
Color: Yellow Glove Length: 12"
Special Features: Excellent Sensitivity Plus High Resistance to Punctures and Tears Glove Color Family: Yellow
ANSI/ISEA Cut Level: 1 Chemical Glove Resistant Material: Natural Rubber Latex
Application: For Restaurant and Food Processing Work Resists: Acids, Detergents, Caustics, Animal Fats and Alcohol
Lining: Flock Glove Thickness: 20.00 mil
ANSI/ISEA Puncture Level: 1 Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Shop for latex gloves by Type: chemical resistant gloves, disposable gloves, cut resistant gloves and palm coated gloves. Here is some additional information about Ansell Chemical Resistant Gloves. Color: Yellow, Glove Size: 9.

Reviews of Ansell #87-298