Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chemical Resistant Glove, 20 mil, PK12

  • Zoro #: G0024595
  • Mfr #: 87-298

$13.59 ($1.13/unit)

  • Supported / Unsupported: Unsupported
  • Special Features: Excellent Abrasion, Puncture and Tear Resistance
  • Glove Size: 7
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ansell #87-298 Specifications

  • Zoro #: G0024595
  • Mfr #: 87-298
Supported / Unsupported: Unsupported Special Features: Excellent Abrasion, Puncture and Tear Resistance
Glove Size: 7 Lining: Flock
Glove Color Family: Yellow Application: For Chemical Processing, Petroleum Refineries, Plant Maintenance and Clean Up
Glove Texture Location: Fingers Only ANSI/ISEA Puncture Level: 1
Color: Yellow Glove Length: 12"
Cuff: Pinked ANSI/ISEA Cut Level: 1
ANSI/ISEA Abrasion Level: 3 Chemical Resistant Glove Material: Natural Rubber Latex
Resists: Acids Glove Thickness: 20.00 mil
Chemical Glove Resistant Material: Natural Rubber Latex Item: Chemical Resistant Gloves
Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Whether disposable or reusable, latex gloves are used in industrial and medical applications including medical and dental, food service and food processing, janitorial and sanitation, child care and senior care, automotive and manufacturing industries. Here are some important details for Ansell Chemical Resistant Gloves. Color: Yellow, Glove Size: 7.

Reviews of Ansell #87-298