Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Chemical Resistant Glove, 20 mil, PK12

ANSELL | Zoro #: G0024604 | Mfr #: 87-298

$ 15.67 /pk

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Application: For Chemical Processing, Petroleum Refineries, Plant Maintenance and Clean Up
  • Color: Yellow
  • ANSI/ISEA Abrasion Level: 3
  • View Full Product Details
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0024604 Mfr #: 87-298
Application: For Chemical Processing, Petroleum Refineries, Plant Maintenance and Clean Up Color: Yellow
ANSI/ISEA Abrasion Level: 3 Supported / Unsupported: Unsupported
Glove Texture Location: Fingers Only Glove Length: 12"
Cuff: Pinked ANSI/ISEA Cut Level: 1
Special Features: Excellent Abrasion, Puncture and Tear Resistance Item: Chemical Resistant Gloves
Resists: Acids Glove Size: 10
Glove Color Family: Yellow Glove Thickness: 20.00 mil
ANSI/ISEA Puncture Level: 1 Lining: Flock
Chemical Glove Resistant Material: Natural Rubber Latex Country of Origin (subject to change): Thailand

Description

Latex gloves offer better puncture resistance than vinyl gloves. Take a look at the features for Ansell Chemical Resistant Gloves. Color: Yellow, Glove Size: 10.

Reviews