Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chemical Resistant Glove, 20 mil, Sz 10, PR

  • Zoro #: G0024857
  • Mfr #: 87-276

$1.97

  • Chemical Resistant Glove Material: Natural Rubber Latex / Neoprene
  • Special Features: Pebble Embossed
  • Resists: Caustics, Animal Fats, Alcohols, Acids, Salts, Detergents and Petroleum Based Solvents, Offers Excellent Chemical, Tear, Puncture and Abrasion Resistance
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ansell #87-276 Specifications

  • Zoro #: G0024857
  • Mfr #: 87-276
Chemical Resistant Glove Material: Natural Rubber Latex / Neoprene Special Features: Pebble Embossed
Resists: Caustics, Animal Fats, Alcohols, Acids, Salts, Detergents and Petroleum Based Solvents, Offers Excellent Chemical, Tear, Puncture and Abrasion Resistance Glove Length: 12"
Item: Chemical Resistant Gloves Standards: FDA
ANSI/ISEA Abrasion Level: Not Tested Lining: Flock
Glove Thickness: 20.00 mil Cuff: Pinked
Application: In Food Processing, Manufacturing and Chemical Plants Glove Texture Location: Palm and Fingers
Chemical Glove Resistant Material: Natural Rubber Latex / Neoprene Glove Color Family: Green
Supported / Unsupported: Unsupported Color: Green
Glove Size: 10 Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Whether disposable or reusable, latex gloves are used in industrial and medical applications including medical and dental, food service and food processing, janitorial and sanitation, child care and senior care, automotive and manufacturing industries. Ansell Chemical Resistant Gloves include characteristics like: Color: Green, Glove Size: 10.

Reviews of Ansell #87-276