Ansell
12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 7, 1 PR
Mfr # 87-276
Zoro # G0024832
Sold in multiples of 12 for $26.28
$26.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Resistant Glove Material Natural Rubber Latex/Neoprene
- Glove Thickness 20.00 mil
- Length 12"
- Glove Color Family Green
- Application For Chemical Processing, Petroleum Refineries, Plant Maintenance and Clean Up
Explore More Products
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 10, 1 PR 87-276
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 8, 1 PR 87-276
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 9, 1 PR 87-276
- ANSELL 14" Chemical Resistant Gloves, Butyl, 9, 1 PR 38-514
- ANSELL 11-3/4" Chemical Resistant Gloves, Nitrile, 8, 1 PR 37-310
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 7, 1 PR 39-122
- ANSELL Chemical Resistant Gloves Xxl, 50PK MIC93-260-XXL
- ANSELL Ansell 012-8-352-9 Scorpio Neoprene-Coated Gloves - Size 9 012-8-352-9
- ANSELL Glove, PR 38001
- ANSELL Gloves, PR 58-010
- SHOWA 13" Chemical Resistant Gloves, Neoprene, 9, 1 PR 723 09
- Ansell Gloves & Hand Protection