Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Chemical Resistant Glove, 20 mil, Sz 7, PR

ANSELL | Zoro #: G0024613 | Mfr #: 88-394

$ 1.57 /pr

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Application: For General Use In Poultry, Canning and Food Processing
  • Color: Yellow
  • ANSI/ISEA Abrasion Level: Not Tested
  • View Full Product Details
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0024613 Mfr #: 88-394
Application: For General Use In Poultry, Canning and Food Processing Color: Yellow
ANSI/ISEA Abrasion Level: Not Tested Supported / Unsupported: Unsupported
Glove Texture Location: Palm and Fingers Glove Length: 12"
Cuff: Pinked Special Features: Embossed Grip Pattern
Item: Chemical Resistant Gloves Resists: A Wide Range of Common Detergents and Cleaning Solutions
Glove Size: 7 Glove Color Family: Yellow
Standards: FDA Glove Thickness: 20.00 mil
Lining: Unlined Chemical Glove Resistant Material: Natural Rubber Latex
Country of Origin (subject to change): Thailand

Description

VersaTouch® 88-394 Gloves provide excellent dexterity, tensile strength and elasticity. The 20 mil thickness provides good chemical, snag, puncture and abrasion resistance. They are fishscale patterned for excellent grip on wet or dry surfaces.

  • Comply with FDA food handling requirements (21 CFR 177.2600)
  • Ideal for safety and dexterity in the food processing industry
  • Medium Duty Glove

Reviews