Chemical Resistant Glove, 20 mil, Sz 8, PR

ANSELL| Zoro #: G0024841| Mfr #: 87-276

$1.65 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Glove Thickness: 20.00 mil
ANSI/ISEA Abrasion Level: Not Tested
Color: Green
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0024841 Mfr #: 87-276
Glove Thickness: 20.00 milANSI/ISEA Abrasion Level: Not Tested
Color: GreenSupported / Unsupported: Unsupported
Glove Texture Location: Palm and FingersCuff: Pinked
Chemical Resistant Glove Material: Natural Rubber Latex / NeopreneItem: Chemical Resistant Gloves
Resists: Caustics, Animal Fats, Alcohols, Acids, Salts, Detergents and Petroleum Based Solvents, Offers Excellent Chemical, Tear, Puncture and Abrasion ResistanceApplication: In Food Processing, Manufacturing and Chemical Plants
Glove Size: 8Lining: Flock
Special Features: Pebble EmbossedGlove Length: 12"
Standards: FDAGlove Color Family: Green
Country of Origin (subject to change): Thailand

Description

Chemical Resistant Gloves, Natural Rubber Latex / Neoprene, Fully, 20.00 mil, 12 In., Cuff Pinked, Lining Flock, Glove Size 8, Color Green, Unsupported, Standards FDA, Resists Caustics, Animal Fats, Alcohols, Acids, Salts, Detergents and Petroleum Based Solvents, Offers Excellent Chemical, Tear, Puncture and Abrasion Resistance, 1 Pair

Reviews