Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Chemical Resistant Glove, 20 mil, Sz 9, PR

ANSELL | Zoro #: G0024823 | Mfr #: 87-276

$ 1.82 /pr

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Application: In Food Processing, Manufacturing and Chemical Plants
  • Color: Green
  • ANSI/ISEA Abrasion Level: Not Tested
  • View Full Product Details
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0024823 Mfr #: 87-276
Application: In Food Processing, Manufacturing and Chemical Plants Color: Green
ANSI/ISEA Abrasion Level: Not Tested Supported / Unsupported: Unsupported
Glove Texture Location: Palm and Fingers Glove Length: 12"
Cuff: Pinked Special Features: Pebble Embossed
Item: Chemical Resistant Gloves Resists: Caustics, Animal Fats, Alcohols, Acids, Salts, Detergents and Petroleum Based Solvents, Offers Excellent Chemical, Tear, Puncture and Abrasion Resistance
Glove Size: 9 Glove Color Family: Green
Standards: FDA Glove Thickness: 20.00 mil
Lining: Flock Chemical Glove Resistant Material: Natural Rubber Latex / Neoprene
Country of Origin (subject to change): Thailand

Description

Shop for latex gloves by Type: chemical resistant gloves, disposable gloves, cut resistant gloves and palm coated gloves. Take a look at the features for Ansell Chemical Resistant Gloves. Color: Green, Glove Size: 9.

Reviews