Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

AlphaTec® Solvex® Chemical Resistant Gloves, 22 mil, Size 8, 1PR

  • Zoro #: G0024175
  • Mfr #: 37-185

$8.96

  • Item: Chemical Resistant Gloves
  • Standards: ANSI, EN 388 4102, EN 374
  • ANSI/ISEA Abrasion Level: 4
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ansell #37-185 Specifications

  • Zoro #: G0024175
  • Mfr #: 37-185
Item: Chemical Resistant Gloves Standards: ANSI, EN 388 4102, EN 374
ANSI/ISEA Abrasion Level: 4 Glove Color Family: Green
Glove Size: 8 Application: Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Exposure to Chemicals, Solvents, Hazardous Liquids, PVC Cements or Standing Water, Janitorial and Maintenance Work
Cuff: Straight Lining: Unlined
Chemical Resistant Glove Material: Nitrile Resists: Component Materials Comply with 21 Cfr 177.2600 for Food Contact
Chemical Glove Resistant Material: Nitrile Glove Length: 18"
ANSI/ISEA Puncture Level: 3 Supported / Unsupported: Unsupported
Glove Texture Location: Smooth Color: Green
Glove Thickness: 22.00 mil Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Zoro's selection of chemical resistant gloves vary by length, cuff, thickness, ANSI/ISEA abrasion level, and type of lining. Take a look at the features for Ansell Chemical Resistant Gloves. Color: Green, Glove Size: 8, Application: Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Exposure to Chemicals, Solvents, Hazardous Liquids, PVC Cements or Standing Water, Janitorial and Maintenance Work.

Reviews of Ansell #37-185