20% OFF SELECT CATEGORIESENTER CODE: BUILT2SAVESept 11-23SEE DETAILS

Sol-Vex Chemical Resistant Gloves, 22 mil, PR

ANSELL| Zoro #: G0024132| Mfr #: 37-165

$6.81 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
  • Details:
  • Lining: Unlined
  • Standards: ANSI, EN 388 4102, EN 374, FDA
  • Supported / Unsupported: Unsupported
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0024132 Mfr #: 37-165
Lining: UnlinedStandards: ANSI, EN 388 4102, EN 374, FDA
Supported / Unsupported: UnsupportedGlove Size: 8
ANSI/ISEA Puncture Level: 3Glove Length: 15"
Color: GreenItem: Chemical Resistant Gloves
Glove Texture Location: SmoothResists: Component Materials Comply with 21 Cfr 177.2600 for Food Contact
Cuff: StraightChemical Resistant Glove Material: Nitrile
Glove Color Family: GreenApplication: Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Exposure to Chemicals, Solvents, Hazardous Liquids, PVC Cements or Standing Water, Janitorial and Maintenance Work
Glove Thickness: 22.00 milANSI/ISEA Abrasion Level: 5
Country of Origin (subject to change): Multiple

Description

Chemical Resistant Gloves, Nitrile, Smooth, 22.00 mil, 15 In., Cuff Straight, Lining Unlined, Glove Size 8, Color Green, Unsupported, Standards ANSI, EN 388 4102, EN 374, FDA, Resists Component Materials Comply with 21 Cfr 177.2600 for Food Contact, 1 Pair

Reviews