Keep Your Vehicles Roadworthy20% OFF 8 CategoriesCode: ROADWORTHYSee Details

Sol-Vex Chemical Resistant Gloves, 22 mil, Sz 7, PR

ANSELL | Zoro #: G0024166 | Mfr #: 37-185

$ 8.96 /pr

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • ANSI/ISEA Abrasion Level: 4
  • Cuff: Straight
  • Resists: Component Materials Comply with 21 Cfr 177.2600 for Food Contact
  • View Full Product Details
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0024166 Mfr #: 37-185
ANSI/ISEA Abrasion Level: 4 Cuff: Straight
Resists: Component Materials Comply with 21 Cfr 177.2600 for Food Contact Item: Chemical Resistant Gloves
Color: Green Standards: ANSI, EN 388 4102, EN 374, FDA
ANSI/ISEA Puncture Level: 3 Glove Color Family: Green
Lining: Unlined Glove Texture Location: Smooth
Supported / Unsupported: Unsupported Glove Size: 7
Glove Thickness: 22.00 mil Chemical Resistant Glove Material: Nitrile
Application: Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Exposure to Chemicals, Solvents, Hazardous Liquids, PVC Cements or Standing Water, Janitorial and Maintenance Work Glove Length: 18"
Country of Origin (subject to change): Thailand

Description

Chemical resistant gloves should be used when handling cleaning and degreasing solvents, hazardous liquids or PVC cements. Ansell Chemical Resistant Gloves include characteristics like: Color: Green, Glove Size: 7, Application: Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and Degreasing, Exposure to Chemicals, Solvents, Hazardous Liquids, PVC Cements or Standing Water, Janitorial and Maintenance Work.

Reviews