20% OFF SELECT CATEGORIESENTER CODE: BUILT2SAVESept 11-23SEE DETAILS

Chemical Resistant Glove, 26" L, Sz 8, PR

ANSELL| Zoro #: G0025313| Mfr #: 19-026

$34.42 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
  • Details:
  • Cuff: Gauntlet
  • Standards: ASTM F903, FDA Food Handling Requirements (21 CFR 177.2600), ANSI, EN 388-2223, EN 374-AKL, EN 374, EN 407-44XX4X
  • Glove Color Family: Black
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0025313 Mfr #: 19-026
Cuff: GauntletStandards: ASTM F903, FDA Food Handling Requirements (21 CFR 177.2600), ANSI, EN 388-2223, EN 374-AKL, EN 374, EN 407-44XX4X
Glove Color Family: BlackSupported / Unsupported: Supported
Glove Size: 8Glove Length: 26"
Color: BlackItem: Chemical Resistant Gloves
Application: Bulk Chemical Handling and Transport, Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and De Greasing, Detergents and Cleaning Liquids, Handling Equipment and Abrasive Materials Coated with Oil, Grease, Acids and Solvents, Handling Oils, Acids, Caustics and Alcohols, Handling Specialty Chemicals, Janitorial and Maintenance Work, Pesticide ManufacturingGlove Texture Location: Palm and Fingers
Special Features: Removable Liner and Integrated Hanging LoopResists: Chemical, Cut
Lining: ThermalChemical Resistant Glove Material: Neoprene
ANSI/ISEA Cut Level: 2Glove Thickness: 85.00 mil
ANSI/ISEA Abrasion Level: 3Country of Origin (subject to change): Multiple

Description

Chemical Resistant Gloves, Neoprene, Palm and Fingers, 85.00 mil, 26 In., Cuff Gauntlet, Lining Thermal, Glove Size 8, Color Black, Supported, Standards ASTM F903, FDA Food Handling Requirements (21 CFR 177.2600), ANSI, EN 388-2223, EN 374-AKL, EN 374, EN 407-44XX4X, Resists Chemical, Cut, 1 Pair

Reviews