KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Chemical Resistant Glove, 27 mil, Sz 10, PR

ANSELL| Zoro #: G0024884| Mfr #: 87-224

$2.17 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Glove Thickness: 27.00 mil
ANSI/ISEA Abrasion Level: Not Tested
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0024884 Mfr #: 87-224
Glove Thickness: 27.00 milANSI/ISEA Abrasion Level: Not Tested
Color: BlueSupported / Unsupported: Unsupported
Glove Texture Location: Fingers OnlyCuff: Straight
Chemical Resistant Glove Material: Natural Rubber Latex / NeopreneItem: Chemical Resistant Gloves
Resists: Wide Range of ChemicalsApplication: Aircraft Assembly, Automotive Manufacturing, Chemical Plants, Pesticide Manufacturing and Plant Maintenance
Glove Size: 10Lining: Flock
Glove Length: 13"Glove Color Family: Blue
Country of Origin (subject to change): Malaysia

Description

Chemical Resistant Gloves, Natural Rubber Latex / Neoprene, Fingers Only, 27.00 mil, 13 In., Cuff Straight, Lining Flock, Glove Size 10, Color Blue/Yellow, Unsupported, Resists Wide Range of Chemicals, 1 Pair

Reviews