KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Chemical Resistant Glove, 27 mil, Sz 7, PR

ANSELL| Zoro #: G0024893| Mfr #: 87-224

$1.96 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Glove Thickness: 27.00 mil
ANSI/ISEA Abrasion Level: Not Tested
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0024893 Mfr #: 87-224
Glove Thickness: 27.00 milANSI/ISEA Abrasion Level: Not Tested
Color: BlueSupported / Unsupported: Unsupported
Glove Texture Location: Fingers OnlyCuff: Straight
Chemical Resistant Glove Material: Natural Rubber Latex / NeopreneItem: Chemical Resistant Gloves
Resists: AcidsApplication: For Chemical Processing, Petroleum Refineries, Plant Maintenance and Clean Up
Glove Size: 7Lining: Flock
Glove Length: 13"Special Features: Excellent Abrasion, Puncture and Tear Resistance
Glove Color Family: BlueCountry of Origin (subject to change): Malaysia

Description

Chemical Resistant Gloves, Natural Rubber Latex / Neoprene, Fingers Only, 27.00 mil, 13 In., Cuff Straight, Lining Flock, Glove Size 7, Color Blue/Yellow, Unsupported, Resists Acids, 1 Pair

Reviews