Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chemical Resistant Glove, 4/8 mil, PR

  • Zoro #: G0026092
  • Mfr #: 38-612

$102.96

  • Chemical Resistant Glove Material: Butyl / Viton
  • Resists: Wide Range of Chemicals
  • Glove Color Family: Black
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ansell #38-612 Specifications

  • Zoro #: G0026092
  • Mfr #: 38-612
Chemical Resistant Glove Material: Butyl / Viton Resists: Wide Range of Chemicals
Glove Color Family: Black Standards: EN 388 2000, EN 374
Application: Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Handling Specialty Chemicals, Hazmat Work Lining: Unlined
Item: Chemical Resistant Gloves Chemical Glove Resistant Material: Butyl / Viton
ANSI/ISEA Puncture Level: 1 Glove Thickness: 12.00 mil
Supported / Unsupported: Unsupported Cuff: Gauntlet
Glove Length: 12" Special Features: 4.00 mil Viton/ 8.00 mil Butyl
Glove Texture Location: Smooth ANSI/ISEA Abrasion Level: 3
Glove Size: 10 Color: Black
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Breathable and comfortable, PVC gloves have excellent grip even when handling materials that are wet. Take a look at the features for Ansell Chemical Resistant Gloves. Glove Size: 10, Application: Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Handling Specialty Chemicals, Hazmat Work, Standards: EN 388 2000, EN 374.

Reviews of Ansell #38-612