Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Chemical Resistant Glove, 4/8 mil, Sz 8, PR

ANSELL | Zoro #: G0026074 | Mfr #: 38-612

$ 107.89 /pr

qty
This item ships free. Details. Standard ground shipping.
  • Details:
  • Application: Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Handling Specialty Chemicals, Hazmat Work
  • Color: Black
  • ANSI/ISEA Abrasion Level: 3
  • View Full Product Details
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0026074 Mfr #: 38-612
Application: Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Handling Specialty Chemicals, Hazmat Work Color: Black
ANSI/ISEA Abrasion Level: 3 Supported / Unsupported: Unsupported
Glove Texture Location: Smooth Glove Length: 12"
Cuff: Gauntlet Special Features: 4.00 mil Viton/ 8.00 mil Butyl
Item: Chemical Resistant Gloves Resists: Wide Range of Chemicals
Glove Size: 8 Glove Color Family: Black
Standards: EN 388 2000, EN 374 Glove Thickness: 12.00 mil
ANSI/ISEA Puncture Level: 1 Lining: Unlined
Chemical Glove Resistant Material: Butyl / Viton Country of Origin (subject to change): Germany

Description

PVC gloves provide chemical resistance against stronger acids and bases as well as salts, alcohols and water solutions found in harsh work environments. Here is some additional information about Ansell Chemical Resistant Gloves. Glove Size: 8, Application: Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Handling Specialty Chemicals, Hazmat Work, Standards: EN 388 2000, EN 374.

Reviews