Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chemical Resistant Glove, 4/8 mil, Sz 9, PR

  • Zoro #: G0026083
  • Mfr #: 38-612

$108.99

  • Item: Chemical Resistant Gloves
  • Chemical Glove Resistant Material: Butyl / Viton
  • Color: Black
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ansell #38-612 Specifications

  • Zoro #: G0026083
  • Mfr #: 38-612
Item: Chemical Resistant Gloves Chemical Glove Resistant Material: Butyl / Viton
Color: Black Glove Color Family: Black
Resists: Wide Range of Chemicals Special Features: 4.00 mil Viton/ 8.00 mil Butyl
Glove Length: 12" Chemical Resistant Glove Material: Butyl / Viton
Glove Thickness: 12.00 mil Standards: EN 388 2000, EN 374
Glove Size: 9 ANSI/ISEA Abrasion Level: 3
Supported / Unsupported: Unsupported Application: Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Handling Specialty Chemicals, Hazmat Work
Cuff: Gauntlet ANSI/ISEA Puncture Level: 1
Glove Texture Location: Smooth Lining: Unlined
Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

PVC gloves provide protection against abrasion so they work well for assembly line work and handling small parts. Here are some important details for Ansell Chemical Resistant Gloves. Glove Size: 9, Application: Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Handling Specialty Chemicals, Hazmat Work, Standards: EN 388 2000, EN 374.

Reviews of Ansell #38-612