Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Chemical Resistant Glove, PR

  • Zoro #: G0025261
  • Mfr #: 29-865

$5.47

  • Promotion Restriction: Not eligible for promotion
  • Glove Size: 8
  • Glove Length: 13"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ansell #29-865 Specifications

  • Zoro #: G0025261
  • Mfr #: 29-865
Promotion Restriction: Not eligible for promotion Glove Size: 8
Glove Length: 13" Item: Chemical Resistant Gloves
Standards: FDA 21 CFR, 170-199, ANSI, EN388 3111, EN374 Chemical Resistant Glove Material: Neoprene
Cuff: Straight Chemical Glove Resistant Material: Neoprene
ANSI/ISEA Abrasion Level: 3 Color: Black
Glove Texture Location: Smooth Application: Bulk Chemical Handling, Cleaning and Degreasing, Handling Oils, Acids, Caustics, Alcohols, Specialty Chemicals
Resists: Chemical and Abrasion Glove Thickness: 18.00 mil
Lining: Flock Supported / Unsupported: Unsupported
Glove Color Family: Black Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Neoprene gloves are the perfect safety glove for healthcare professionals, mechanics, food and beverage workers, and those working in a laboratory. Take a look at the features for Ansell Chemical Resistant Gloves. Glove Size: 8, Application: Bulk Chemical Handling, Cleaning and Degreasing, Handling Oils, Acids, Caustics, Alcohols, Specialty Chemicals, Glove Length: 13".

Reviews of Ansell #29-865