BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Chemical Resistant Glove, PVC, 12 In, L, PR

ANSELL| Zoro #: G0025663| Mfr #: 04-412

$5.29 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cuff: GauntletSupported / Unsupported: SupportedResists: Chemicals, Acids
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0025663 Mfr #: 04-412
Cuff: GauntletSupported / Unsupported: Supported
Resists: Chemicals, AcidsColor: Green
ANSI/ISEA Puncture Level: 2Lining: Jersey
ANSI/ISEA Abrasion Level: 6Glove Texture Location: Palm and Fingers
Glove Size: LChemical Resistant Glove Material: PVC
Glove Length: 12"ANSI/ISEA Cut Level: 1
Glove Color Family: GreenItem: Chemical Resistant Gloves
Application: Chemical Processing, Oil Refining and Petrochemicals, Cleaning and De Greasing with Soaps and Detergent Formulations, Handling Equipment and Abrasive Materials Coated with Oil, Grease, Acids and Solvents, Handling Oils, Acids, Caustics and Alcohols, Handling Strong Organic Solvents, Plant MaintenanceStandards: ANSI, EN374, EN388 3121
Glove Thickness: 70.00 milCountry of Origin (subject to change): Multiple

Description

Chemical Resistant Gloves, PVC, Palm and Fingers, 70.00 mil, 12 In., Cuff Gauntlet, Lining Jersey, Glove Size L, Color Green, Supported, Standards ANSI, EN374, EN388 3121, Resists Chemicals, Acids, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews