Chemical Resistant Glove, PVC, 14"XL, PR

ANSELL| Zoro #: G0025697| Mfr #: 04-414

$8.35 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0025697 Mfr #: 04-414
Application: Chemical Processing, Oil Refining and Petrochemicals, Cleaning and De Greasing with Soaps and Detergent Formulations, Handling Equipment and Abrasive Materials Coated with Oil, Grease, Acids and Solvents, Handling Oils, Acids, Caustics and Alcohols, Handling Strong Organic Solvents, Plant MaintenanceSupported / Unsupported: Supported
Standards: ANSI, EN374, EN388 3121Lining: Jersey
ANSI/ISEA Abrasion Level: 6Glove Thickness: 70.00 mil
Glove Color Family: GreenResists: Chemicals, Acids
Glove Size: XLGlove Texture Location: Palm and Fingers
Color: greenChemical Resistant Glove Material: PVC
Item: Chemical Resistant GlovesGlove Length: 14"
ANSI/ISEA Puncture Level: 2ANSI/ISEA Cut Level: 1
Cuff: GauntletCountry of Origin (subject to change): Multiple

Product Description

Chemical Resistant Gloves, PVC, Fully, 70.00 mil, 14 In., Cuff Gauntlet, Lining Jersey, Glove Size XL, Color Green, Supported, Standards ANSI, EN374, EN388 3121, Resists Chemicals, Acids, 1 Pair

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews