- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Gloves & Hand Protection
- /
- Chemical Resistant Gloves
- /
- 11-1/2" Chemical Resistant Gloves, Natural Rubber Latex, 6-1/2, 1 PR
Shop Alternate Products
This Product is Discontinued
Ansell
11-1/2" Chemical Resistant Gloves, Natural Rubber Latex, 6-1/2, 1 PR (Discontinued)
Mfr # 88-392
Zoro # G0330705
This Product is Discontinued
Key Features
- Chemical Resistant Glove Material Natural Rubber Latex
- Glove Liner Material Unlined
- Glove Thickness 20.00 mil
- Length 11-1/2"
- Cuff Style Pinked
Customers Also Purchased
- Brand Ansell
-
MFR #
88-392
-
Zoro #
G0330705
- Country of Origin Thailand
- Category Chemical Resistant Gloves
Dimensions
Size | 6-1/2 |
Length | 11-1/2" |
Glove Size | 6-1/2 |
Glove Length | 11-1/2" |
Details
Item | Chemical Resistant Gloves |
Chemical Resistant Glove Material | Natural Rubber Latex |
Glove Liner Material | Unlined |
Glove Thickness | 20.00 mil |
Cuff Style | Pinked |
Glove Texture | Pebble Embossed |
Glove Color Family | Neutral |
Supported / Unsupported | Unsupported |
Application | Food Processing |
Resists | Chemicals |
Cuff | Pinked |
Color | natural |
Special Features | Ergonomic |
Glove Texture Location | Fingers Only |
Lining | Unlined |
ANSI/ISEA Abrasion Level | Not Tested |
Chemical Glove Resistant Material | Natural Rubber Latex |
Standards | 21CFR177.2600 |
Glove Coating Coverage | Fingertips |
Insulated | No |
Glove Hand Style | Left and Right |
For Glove Thickness | 20.00 mil |
Silicone-Free | Yes |
Series | AlphaTec |
Glove Construction | Rubber |
EN ISO 374 Chemical Rating | Not Rated |
Latex-Free | No |
Brand and Series | Ansell AlphaTec 88-392 |
Glove Coating Color | Natural |
Chlorinated/Non Chlorinated | Chlorinated |
ANSI/ISEA Abrasion Cycles | 1,000 |
Biodegradable | Non-Biodegradable |
Impact Glove Type | CE Rated |
Accelerator Free | No |
Dual Layer | No |
Sterile/Non-Sterile | Sterile |
Glove Materials | Natural Rubber Latex |
EN 388 Impact Rated | No |
Anti-Static | No |
EN ISO 374-5 Microorganism Protection Type | Bacteria, Fungi |
Hand Style | Left and Right |
Description
Chemical Resistant Gloves, Natural Rubber Latex, Fingers Only, 20 mil, 12 in, Cuff Pinked, Lining Unlined, Glove Size 6, Color Beige, Unsupported, Standards FDA, CE 0493, EN 388 1010X, EN 388 2110, EN ISO 374-5:2016, EN ISO 374-1:2016 Type C,, Resists Chemicals, 1 Pair