Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Chemical Resistant Glove, Sz 8, PR
  • Zoro #: G0008495
  • Mfr #: 58-530
$6.41
  • Application: Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and De Greasing, Handling Equipment and Abrasive Materials, Coated with Oil, Grease, Acids and Solvents, Handling Fillers, Solvents, Dye Agents, Cleaning Solvents, Cement and Mortar Mixing
  • Lining: Interlock Knit
  • Cuff: Gauntlet
See full product details
Orders over $50 ship free.

Ansell #58-530 Specifications

  • Zoro #: G0008495
  • Mfr #: 58-530
Application: Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and De Greasing, Handling Equipment and Abrasive Materials, Coated with Oil, Grease, Acids and Solvents, Handling Fillers, Solvents, Dye Agents, Cleaning Solvents, Cement and Mortar Mixing Lining: Interlock Knit
Cuff: Gauntlet Glove Size: 8
Resists: Chemicals Chemical Glove Resistant Material: Nitrile
Glove Color Family: Red Chemical Resistant Glove Material: Nitrile
Item: Chemical Resistant Gloves Color: Red
Standards: ANSI, EN388 4121, EN374 Glove Length: 12"
Country of Origin (subject to change): Thailand
Feedback Help us improve our product information

Description

Chemical Resistant Gloves, Nitrile, 12 In., Cuff Gauntlet, Lining Interlock Knit, Glove Size 8, Color Burgundy, Standards ANSI, EN388 4121, EN374, Resists Chemicals, 1 Pair

Technical Guides

Reviews of Ansell #58-530