DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Chemical Resistant Glove, Sz 8, PR

ANSELL| Zoro #: G0008531| Mfr #: 58-535

$7.14 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0008531 Mfr #: 58-535
Standards: ANSI, EN388 4121, EN374Glove Length: 14"
Cuff: GauntletFinish: Rough
Glove Size: 8Item: Chemical Resistant Gloves
Lining: Interlock KnitLength: 14"
Material: NitrileThickness: Light Weight
Application: Chemical Plants and Transportation, Chemical Processing, Oil Refining and Petrochemicals, Cleaning and De Greasing, Handling Equipment and Abrasive Materials, Coated with Oil, Grease, Acids and Solvents, Handling Fillers, Solvents, Dye Agents, Cleaning Solvents, Cement and Mortar MixingColor: Burgundy
Glove Color Family: RedSize: 8
Item: Chemical Resistant GlovesSize: 8
Length: 14"Material: Nitrile
Country of Origin (subject to change): Thailand

Product Description

Chemical Resistant Gloves, Nitrile, Rough, Light Weight, 14 In., Cuff Gauntlet, Lining Interlock Knit, Size 8, Color Burgundy, Standards ANSI, EN388 4121, EN374, 1 Pair

Product Reviews