Skip to Main Content
customer-service Help
Ansell

Chemical Resistant Pants, M, Yellow, Elastic

Ansell Chemical Resistant Pants,  M,  Yellow,  Elastic 683000
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$441.25 ($11.03/unit)
  • Item: Chemical Resistant Pants
  • Size: M
  • Material: Microporous Polypropylene Laminate
See full product details
Out of Stock
Total: $441.25

Ansell #683000 Specifications

  • Item: Chemical Resistant Pants
  • Size: M
  • Material: Microporous Polypropylene Laminate
  • Package Quantity: 50
  • Closure Type: Elastic
  • Color: Yellow
  • Standards: EN 14126, EN 1073-2, EN 1149-5, ASTM F1671
  • Ankle Style: Elastic
  • Seam Style: Welded
  • Fabric Weight: 1.86 oz
  • Number of Pockets: 0
  • Fits Waist Size: 33 in x 36 in
  • Material Performance: Light Duty
  • Brand and Series: Ansell
  • Ankle Closure: Elastic
  • Garment Style: Pants
  • High Visibility: Yes
  • Maximum Waist Size: 36 in
  • Pant Material: AlphaTech 3000
  • Minimum Waist Size: 33 in
  • Minimum Height: 67 in
  • Sterile/Non-Sterile: Non-Sterile
  • Liquid Tight: No
  • Waist Closure: Elastic
  • Anti-Static: No
  • Material Weight: 80 g/sq m
  • Hazard Protection Type: Hazardous Dry Particulates, Non-Hazardous Dry Particulates, Hazardous Light Chemical Splash, Non-Hazardous Liquid Splash, Bloodborne Pathogens
  • Protection Type: Chemical
  • Maximum Height: 69 in
  • High-Visibility: Yes
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Chemical Resistant Pants, Color Yellow, Maximum Height 69 in, Maximum Waist Size 36 in, Minimum Height 67 in, Minimum Waist Size 33 in, Number of Pockets 0, Package Quantity 50, Protection Type Chemical, Seam Style Welded, Size M, Standards EN 14126, EN 1073-2, EN 1149-5, ASTM F1671, Ankle Closure Elastic, Liquid Tight No, Waist Closure Elastic, Anti-Static No, Fits Waist Size 33 in x 36 in, Garment Style Pants, High Visibility Yes, Material Weight 80 g/sq m, Sterile/Non-Sterile Non-Sterile

Reviews of Ansell #683000