Ansell
Chemical Resistant Sleeves, 20" L, PK200
- Zoro #: G5892750
- Mfr #: 684000
Tap to zoom
Hover or click to zoom
$491.64
pkg. of 200 ($2.46/ea)
- Item: Chemical Resistant Sleeves
- Material: Chemical Laminate M4000
- Closure Type: Double Zipper
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $491.64
Ansell #684000 Specifications
- Zoro #: G5892750
- Mfr #: 684000
- Item: Chemical Resistant Sleeves
- Material: Chemical Laminate M4000
- Closure Type: Double Zipper
- Sleeves Item: Chemical Resistant Sleeves
- Cuff Styles: Elastic
- Length: 20"
- Color: Green
- Cuff Style: Elastic
- Seam Style: Welded
- Series: AlphaTec(R) 68-4000
- Thickness: 4 mil
- Sleeves Primary Material: AlphaTec(R) 4000
- Wrist Closure: Elastic
- Hazard Protection Type: Bloodborne Pathogen, ChemBio and Warfare Agents, Hazardous Dry Particulates, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Spray, Hazardous Light Chemical Splash, Hazardous Moderate Chemical Splash
- Garment Style: Sleeve
- Brand and Series: Ansell AlphaTec 68-4000
- Latex-Free: No
- Protection Type: Chemical
- Spray Tight: No
- FDA Compliant: No
- Overall Length: 20 in
- Packaging: Bulk
- Gas Tight: No
- Anti-Static: No
- Shoulder Closure: Elastic
- Material Performance: Heavy Duty
- Material Weight: 103 g/sq m
- Sleeve Type: Sleeve
- Liquid Tight: No
- Sterile/Non-Sterile: Non-Sterile
- Includes Thumb Loops: No
- Pathogen & Chemical Ratings: Meets ASTM F1671,Meets EN 14126, Meets ISO 16604, Meets ISO 22610, Meets ISO/DIS 22611, Meets ISO 22612
- Reduced Spray: Yes
- Country of Origin (subject to change): China
Description
Chemical Resistant Sleeves, Color Green, FDA Compliant No, Material Chemical Laminate M4000, Latex-Free No, Overall Length 20 in, Package Quantity 200, Packaging Bulk, Seam Style Welded, Series AlphaTec(R) 68-4000, Sleeves Primary Material AlphaTec(R) 4000, Thickness 4 mil, Gas Tight No, Liquid Tight No, Pathogen & Chemical Ratings Meets ASTM F1671,Meets EN 14126, Meets ISO 16604, Meets ISO 22610, Meets ISO/DIS 22611, Meets ISO 22612, Reduced Spray Yes, Shoulder Closure Elastic
Reviews of Ansell #684000
Explore more
- Ansell Sterile Protective Sleeve Covers, PK90 S-BCSC
- Ansell Chemical Resistant Sleeves, Vinyl, White 59-001
- Ansell Sleeve, Cane Mesh, Black, Sz 9, PR 59-801
- Ansell Sleeve, Cane Mesh, Black, Sz 7, PR 59-801
- Ansell Sleeves, 18 In. L, Clear, PR 59-002
- Ansell Sleeve Cover, Non Sterile, PK180 BCSC
- Ansell Sleeve, Cane Mesh, Black, Sz 8, PR 59-801
- Ansell Protective Sleeve, 16 In, Blue, 50/bag, PK40 59-201
- Pip Disposable Sleeve, White, 18" L, PK200 C3812
- Ergodyne Chill-Its 6690 Cooling Arm Sleeves, 2Xl 12286
- Magid Nhb18Epr Black Nyguard Sleeve (Shrink-Wrapped For Vending Use), SWNHB12EPR
- Ansell Protective Sleeves