Shop Alternate Products
This Product is Discontinued
Ansell
Clean Process Gloves, Size 6-1/2, PK120 (Discontinued)
Mfr # 91-870
Zoro # G0180844
Free Shipping & Returns
This Product is Discontinued
Key Features
- ISO Class 0
- Color Beige
- Material Latex
- Length 12"
- Cuff Rolled Beaded