KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Clean Process Gloves, Size 7-1/2, PK120

ANSELL| Zoro #: G0180862| Mfr #: 91-870

$317.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Color: Beige
Finish: Smooth
Length: 12"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0180862 Mfr #: 91-870
Color: BeigeFinish: Smooth
Length: 12"Cuff: Rolled Beaded
Hand: Hand SpecificItem: Clean Process Gloves
Size: 7-1/2Application: Pharmaceutical, Laboratory And Biotech Environments
Thickness: 8 milMaterial: Latex
ISO Class: 0Standards: ASTM D 3578-91, ANSI, EN 374
Country of Origin (subject to change): Malaysia

Description

Clean Process Gloves, Natural, Cuff Rolled Beaded, Package Quantity 120

Reviews