BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Cleanroom Gloves, Nitrile, L, 5 mil, PK100

ANSELL| Zoro #: G0051545| Mfr #: 93-311

$22.22 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hand: Ambidextrous
Finish: Textured
Size: L
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0051545 Mfr #: 93-311
Hand: AmbidextrousFinish: Textured
Size: LColor: Natural White
Item: Cleanroom GlovesThickness: 5 mil
Cuff: Rolled/BeadedStandards: EN 374
Class: 100Material: Nitrile
Length: 12"Application: Electronics Assembly, Handling Sensitive Parts And Materials, Pharmaceutical Manufacturing, Product Protection In Handling, Cosmetics Packaging , Optical Goods , Microelectronic And Micro-Mechanic Components, Protection From Blood And Other Bodily Fluids
ISO Class: 5Country of Origin (subject to change): Malaysia

Description

Cleanroom Gloves, Ambidextrous, Nitrile, ISO Class 5, Thickness 5 mil, Length 12 In., Size L, Class 100, Natural White, Rolled Beaded Cuff, Textured Finish, Standards EN 374, Package Quantity 100

Reviews