Cleanroom Gloves, Nitrile, 5 mil, XS, PK100

ANSELL| Zoro #: G0051511| Mfr #: 93-311

$23.11 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Cleanroom Gloves
Cuff: Rolled/Beaded
Material: Nitrile
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0051511 Mfr #: 93-311
Item: Cleanroom GlovesCuff: Rolled/Beaded
Material: NitrileHand: Ambidextrous
ISO Class: 5Application: Electronics Assembly, Handling Sensitive Parts And Materials, Pharmaceutical Manufacturing, Product Protection In Handling, Cosmetics Packaging , Optical Goods , Microelectronic And Micro-Mechanic Components, Protection From Blood And Other Bodily Fluids
Length: 12"Thickness: 5 mil
Standards: EN 374Size: XS
Class: 100Finish: Textured
Color: Natural WhiteCountry of Origin (subject to change): Malaysia

Description

Cleanroom Gloves, Ambidextrous, Nitrile, ISO Class 5, Thickness 5 mil, Length 12 In., Size XS, Class 100, Natural White, Rolled Beaded Cuff, Textured Finish, Standards EN 374, Package Quantity 100

Reviews