Cleanroom Gloves, Size 7, 7 mil, PK200

ANSELL| Zoro #: G0051694| Mfr #: 73-701

$291.18 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0051694 Mfr #: 73-701
Standards: EN 374Cuff: Straight
ISO Class: 5Item: Cleanroom Gloves
Length: 11-1/5"Material: Neoprene
Thickness: 7 milApplication: Lab Analysis And Technical Work, Lab Work And Analysis, Especially When Resistance To Acids Is Required, Preparing Pharmaceutical Products, Removing Sterilized Products From Autoclaves
Color: greenHand: Hand Specific
Class: 100Size: 7
Finish: Synthetic Polyurethane InnerCountry of Origin (subject to change): Malaysia

Product Description

Cleanroom Gloves, Hand Specific, Neoprene, ISO Class 5, Thickness 7 mil, Length 11-1/5 In., Size 7, Class 100, Green, Straight Cuff, Synthetic Polyurethane Inner Finish, Standards EN 374, Package Quantity 200

Product Reviews