Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cleanroom Gloves, Size 8, 7 mil, PK200

  • Zoro #: G0051712
  • Mfr #: 73-701
$400.38 ($2.00/unit)
  • Promotion Restriction: Not eligible for promotion
  • Ambidextrous/Hand-Specific: Hand-Specific
  • Glove Texture Location: Fingers Only
See full product details
This item ships free.

Ansell #73-701 Specifications

  • Zoro #: G0051712
  • Mfr #: 73-701
Promotion Restriction: Not eligible for promotion Ambidextrous/Hand-Specific: Hand-Specific
Glove Texture Location: Fingers Only ISO Class: 5
Powdered/Powder Free: Powder Free Glove Length: 11-1/4"
Material: Neoprene Finger Thickness: 8.30 mil
Finish: Synthetic Polyurethane Inner Sterile/Non-Sterile: Sterile
Aloe Inner Surface: No Application: Lab Analysis And Technical Work, Lab Work And Analysis, Especially When Resistance To Acids Is Required, Preparing Pharmaceutical Products, Removing Sterilized Products From Autoclaves
Size: 8 Metal Detectable: No
Glove Size: 8 Color: Green
Standards: EN 374 Thickness: 7 mil
Class: 100 Disposable Glove Material: Neoprene
Cuff Thickness: 7.00 mil Latex Content: Latex Free
Item: Cleanroom Gloves Hand: Hand Specific
Resists: Chemical Splash Disposable Glove Grade: Cleanroom
Length: 11-1/5" Lining: Unlined
Cuff: Straight Powdered/Powder-Free: Powder-Free
Nominal Palm Thickness: 7 mil Disposable Glove Features: Tested for Chemotherapy Drugs
Latex-Free: Yes Silicone-Free: No
Glove Size and Cuff Length Style: 8/Standard Palm Thickness: 7.0 mil
Double Gloving Method: Inner/Outer Disposable Glove Type: Chemotherapy, Cleanroom, Sterile
Acceptable Quality Level (AQL): 0.6 Glove Texture: Grain
Brand and Series: Ansell TouchNTuff DermaShield 73-701 ISO Cleanroom Class: ISO 5
Glove Materials: Neoprene Country of Origin (subject to change): Malaysia
Feedback Help us improve our product information

Description

Disposable Gloves, Acceptable Quality Level (AQL) 0.6, Brand and Series Ansell TouchNTuff DermaShield 73-701, Disposable Glove Features Tested for Chemotherapy Drugs, Disposable Glove Type Chemotherapy, Cleanroom, Sterile, Double Gloving Method Inner/Outer, Glove Materials Neoprene, Grain, ISO Cleanroom Class ISO 5, Nominal Palm Thickness 7 mil, Latex-Free Yes, Silicone-Free No, Glove Length 11 1/2 in, Powder-Free, Sterile, Package Quantity 200

Reviews of Ansell #73-701