This item is Discontinued.

Ansell Coated Glove, 5 Cut Level, Gold, Gray, 9 74-710

Coated Glove, 5 Cut Level, Gold, Gray, 9 (Discontinued)

  • Mfr # 74-710
  • Zoro # G5414114
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
74-710
Zoro #
G5414114
UPC #
-
Country of Origin
Mexico

Dimensions

Glove Size
9
Glove Length
9.75 in

Details

Item
Coated Glove
ANSI/ISEA Cut Level
5
Glove Coating Material
Uncoated
Color
Gold, Gray
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
4
Standards
FDA Compliant for Food Handling
Series
VersaTouch
Weight
Medium
Palm Material
Dyneema(R), Fiberglass, Polyester, Steel
Thumb Style
Ergonomic Offset
Hand
Ambidextrous/Off Hand
Finger Material
Dyneema(R), Steel, Fiberglass, Polyester
Application
Food Processing, Fishing Industry, Meat Packing, Other High-Risk Tasks
Glove Hand Style
Ambidextrous, Off Hand
ANSI/ISEA Puncture Level
0
Abrasion Resistant
Yes
Suggested Use Environment
Dry
Cut Resistant
Yes
Glove Lining Material - Cut Resistant
Dyneema(R)
Puncture Resistant
No
Lining
HPPE, Steel, Fiberglass, Polyester
Finger Style
Full
Stitching Material
Polyester
Glove Cut
Gunn
ANSI/ISEA Cut Level - 2011
5
ANSI/ISEA Abrasion Cycles
4305
ANSI/ISEA Cut Grams
3517
Hand Style
Ambidextrous, Off Hand
Knit Material Color
Gold/Gray
Silicone-Free
No
Color (Knit/Coating)
Gold/Gray
Palm Coating Material
Uncoated

Description

Coated Glove, ANSI/ISEA Abrasion Level 4, Standards FDA Compliant for Food Handling, Glove Hand Style Ambidextrous, Off Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.