JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Polyurethane Coated HyFlex Lite Gloves, Black/Gray, Size 10

ANSELL| Zoro #: G0050732| Mfr #: 11-600

$2.64 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0050732 Mfr #: 11-600
Item: Coated GlovesSuggested Use Environment: Dry
Coating Material: PolyurethaneCoating Finish: Smooth
Coating Coverage: PalmLining: Nylon
Size: 10Color: Black/Gray
Cuff: Knit WristANSI/ISEA Abrasion Level: 2
Length: 8-1/4" to 10-2/9"Gauge: 15
Thumb Style: FullANSI/ISEA Puncture Level: 1
ANSI/ISEA Cut Level: 1Resists: Abrasions
Country of Origin (subject to change): Multiple

Product Description

Coated Gloves, Coating Material Polyurethane, Coating Coverage Palm, Coating Finish Smooth, Lining Nylon, Size 10, Color Black/Gray, Cuff Knit, Length 8-1/4 In. to 10-2/9 In., Gauge 15, Standards EN388 3131, ANSI/ISEA Abrasion Level 2, ANSI/ISEA Cut Level 1, ANSI/ISEA Puncture Level 1, Application Precision, Small Parts Handling, Abrasions Resists, 1 Pair

Product Reviews