20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

Coated Gloves, 10/XL, Blue/White, PR

ANSELL| Zoro #: G0053155| Mfr #: 47-400

$4.13 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0053155 Mfr #: 47-400
Coating Material: NitrileResists: Abrasions, Cuts, Punctures
Application: Forestry, Logging/Lumber Operations, General Maintainence, Material Handling, Plant Maintainence Work, Refuse Collection, Utility Repair And InspectionItem: Coated Gloves
Size: XlColor: Blue
Coating Finish: TexturedCoating Coverage: Palm
Lining: CottonCuff: Knit Wrist
ANSI/ISEA Abrasion Level: 4Suggested Use Environment: Dry/Light Oil
Thumb Style: CoatedANSI/ISEA Puncture Level: 2
ANSI/ISEA Cut Level: 1Country of Origin (subject to change): Sri Lanka

Product Description

Enhanced grip and breathable comfort is what you get with this pair of coated gloves from Ansell, ideal for protecting your hands from a long day's work. These size extra large, blue/white coated gloves have a nitrile coating with palm coverage. Stay comfortable in various working conditions with it's durable cotton material lining. It has an ANSI/ISEA cut level of 1 and an abrasion level of 4. The lining is made of cotton. Standards include: ANSI, EN388 3111.

Product Reviews