Ksr
PVC Coated Gloves, Full Coverage, Yellow, XL, PR
Mfr # 22-515
Zoro # G0051834
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Glove Coating Material PVC
- Glove Coating Coverage Full
- Color Yellow
- Thumb Style Coated
Explore More Products
- KSR PVC Coated Gloves, Full Coverage, Yellow, L, PR 22-515
- KSR PVC Coated Gloves, Full Coverage, Yellow, S, PR 22-515
- KSR PVC Coated Gloves, Full Coverage, Yellow, S, PR 22-515
- KSR PVC Coated Gloves, Full Coverage, Yellow, M, PR 22-515
- SHOWA Showa Atlas 300 Traditional Rubber-Coated Gloves 300S-07
- PIP Knit Gloves, S, Seamless Knit, PR, PK12 713SNF
- CONDOR Natural Rubber Latex Hi-Vis Coated Gloves, Palm Coverage, Black/Yellow, M, PR 19L442
- PROFLEX BY ERGODYNE Coated CR Gloves 7022, A2, ANSI, 144 Pairs, Lime, Size, 2XL, 144PK 17876
- CONDOR Coated Gloves, L, Nylon, Nitrile, PR 60VY75
- SHOWA Showa Atlas 305 Rubber-Coated Gloves 305XL-10
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, S, 12PK 9694S
- Ksr Gloves & Hand Protection