Coated Gloves, 10/XL, White/Green, PR

ANSELL| Zoro #: G0053331| Mfr #: 27-600

$4.07 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0053331 Mfr #: 27-600
Coating Material: NitrileResists: Abrasive Materials, Hands From Rough, Cuts, Snags, Punctures, Grease, Oil
Application: Handling Castings, Cores, Fabricated Metal, Building Materials, General Maintainence, General Material Handling, Handling Of Castings, Working With And Managing CablesItem: Coated Gloves
Size: XlColor: Blue
Coating Finish: SmoothCoating Coverage: Palm
Lining: CottonCuff: Knit Wrist
ANSI/ISEA Abrasion Level: 4ANSI/ISEA Cut Level: 1
Suggested Use Environment: DryThumb Style: Full
ANSI/ISEA Puncture Level: 3Country of Origin (subject to change): Multiple

Product Description

This pair of coated gloves from Ansell are ideal for assembly, maintenance, material handling, landscaping, or any task requiring additional grip, protection, and dexterity. These size extra large, blue/white coated gloves have a nitrile coating with palm coverage. The lining is made of cotton. It has an ANSI/ISEA cut level of 1, an abrasion level of 4, and a puncture level of 3. Stay comfortable in various working conditions with it's durable cotton material lining. Standards include: FDA, 21 CFR 177.2600 For Food Contact, EN388 4221.

Product Reviews