Coated Gloves, 3/4 Dip, XL, 10-1/2", PR

ANSELL| Zoro #: G0053374| Mfr #: 27-607

$6.88 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0053374 Mfr #: 27-607
Resists: Abrasions, Snags, Punctures, CutsApplication: Handling Small To Medium Abrasive Parts, Forestry, Logging/Lumber Operations, General Maintenance, General Material Handling, Concrete Block, Brick, Tile And Lumber, Castings, Cores/Fabricated Metals, Refuse Collection, Managing Cables
Standards: ANSI/ASTM/EN388 3121Item: Coated Gloves
Color: White/GreenLining: Cotton
Cuff: SafetyANSI/ISEA Abrasion Level: 4
ANSI/ISEA Cut Level: 1Glove Coating Finish: Smooth
Glove Coating Material: NitrileGlove Coating Coverage: 3/4 Dip
Glove Size: XLGlove Length: 10-1/2"
Suggested Use Environment: DryANSI Cut Grams: 444
Thumb Style: FullANSI/ISEA Puncture Level: 3
Country of Origin (subject to change): Multiple

Product Description

Coated Gloves, Glove Coating Material Nitrile, Glove Coating Finish Smooth, Glove Coating Coverage 3/4 Dip, ANSI/ISEA Abrasion Level 4, Suggested Use Environment Dry, Lining Cotton, Glove Size XL, Color White/Green, Cuff Safety, Glove Length 10-1/2 In., Thumb Style Full, Standards ANSI/ASTM/EN388 3121, ANSI Cut Grams 444, ANSI/ISEA Cut Level 1, ANSI/ISEA Puncture Level 3

Product Reviews