Coated Gloves, 3/4 Dip, XL, 11-1/4", PR

ANSELL| Zoro #: G0053121| Mfr #: 47-200

$2.93 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0053121 Mfr #: 47-200
Resists: Abrasions, Snags, Punctures, CutsApplication: Adjusting parts, systems, Assembling and mounting components, Assembly & inspection of components, Delivery of finished equipment, Delivery of parts to production line, Loading and unloading process equipment, Loading and unloading trucks and vehicles, Warehousing of raw materials
Standards: ANSI/ASTM/EN388 113XItem: Coated Gloves
Color: White/GreenLining: Cotton
Cuff: Knit WristANSI/ISEA Abrasion Level: 3
ANSI/ISEA Cut Level: 1Glove Coating Finish: Foam
Glove Coating Material: NitrileGlove Coating Coverage: 3/4 Dip
Glove Size: XLGlove Length: 11-1/4"
Suggested Use Environment: Dry/Light OilANSI Cut Grams: 315
Thumb Style: CoatedANSI/ISEA Puncture Level: 2
Country of Origin (subject to change): Sri Lanka

Product Description

Coated Gloves, Coating Material Nitrile, Coating Coverage Palm, Coating Finish Textured, Lining Cotton, Size XL, Color White/Green, Cuff Knit, Standards EN388 2111, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Cut Level 1, Abrasions, Snags, Punctures, Cuts Resists, 1 Pair

Product Reviews