Coated Gloves, 8/M, Blue/White, PR

ANSELL| Zoro #: G0053146| Mfr #: 47-400

$3.89 /pr

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coating Coverage: Palm
ANSI/ISEA Puncture Level: 2
Cuff: Knit Wrist
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0053146 Mfr #: 47-400
Coating Coverage: PalmANSI/ISEA Puncture Level: 2
Cuff: Knit WristThumb Style: Coated
Coating Finish: TexturedLining: Cotton
Suggested Use Environment: Dry/Light OilANSI/ISEA Cut Level: 1
Color: BlueSize: M
Coating Material: NitrileApplication: Forestry, Logging/Lumber Operations, General Maintainence, Material Handling, Plant Maintainence Work, Refuse Collection, Utility Repair And Inspection
ANSI/ISEA Abrasion Level: 4Standards: ANSI/ASTM/EN388 2121
Resists: Abrasions, Cuts, PuncturesItem: Coated Gloves
ANSI Cut Grams: Country of Origin (subject to change): Sri Lanka

Description

Coated Gloves, Coating Material Nitrile, Coating Coverage Palm, Coating Finish Textured, Lining Cotton, Size M, Color Blue/White, Cuff Knit, Standards ANSI, EN388 3111, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level 1, Application Forestry, Logging/Lumber Operations, General Maintainence, Material Handling, Plant Maintainence Work, Refuse Collection, Utility Repair And Inspection, Abrasions, Cuts, Punctures Resists, 1 Pair

Reviews