Coated Gloves, 7-1/2/S, Tan, PR

ANSELL| Zoro #: G0051843| Mfr #: 22-515

$2.98 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0051843 Mfr #: 22-515
Thumb Style: CoatedResists: Abrasions
ANSI/ISEA Abrasion Level: 2ANSI/ISEA Cut Level: 1
Item: Coated GlovesLining: Polyester/Cotton
Color: Yellowish BrownSuggested Use Environment: Dry
Coating Material: VinylANSI/ISEA Puncture Level: 2
Coating Coverage: FullCoating Finish: Textured
Cuff: Slip-OnApplication: Assembling, Inspecting, Packing, Small Or Delicate Parts, Door/Wood Framing, General Material Handling, General Plant Use
Size: SCountry of Origin (subject to change): China

Product Description

Coated Gloves, Coating Material Vinyl, Coating Coverage Full, Coating Finish Textured, Lining Polyester/Cotton, Size S, Color Yellowish Brown, Cuff Slip-On, Standards EN388 2121, ANSI/ISEA Abrasion Level 2, ANSI/ISEA Cut Level 1, ANSI/ISEA Puncture Level 2, Application Assembling, Inspecting, Packing, Small Or Delicate Parts, Door/Wood Framing, General Material Handling, General Plant Use, Abrasions Resists, 1 Pair

Product Reviews