PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Coated Gloves, 7, Black/Gray, PR

ANSELL| Zoro #: G0050705| Mfr #: 11-600

$2.21 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0050705 Mfr #: 11-600
Item: Coated GlovesCuff: Knit Wrist
Suggested Use Environment: DryThumb Style: Full
Coating Material: PolyurethaneCoating Finish: Smooth
Coating Coverage: PalmLining: Nylon
Size: 7Color: Black
Cuff: Knit WristANSI/ISEA Abrasion Level: 2
ANSI/ISEA Puncture Level: 1ANSI/ISEA Cut Level: 1
Resists: AbrasionsGauge: 15
Length: 8-1/4" to 10-2/9"Country of Origin (subject to change): Multiple

Product Description

This pair of coated gloves from Ansell was made with durability in mind. Keep your hands protected and comfortable while you work. These size 7, black/gray coated gloves have a polyurethane coating with palm coverage. It has an ANSI/ISEA cut level of 1, an abrasion level of 2, and a puncture level of 1. Stay comfortable in various working conditions with it's durable nylon material lining. The lining is made of nylon. Standards include: EN388 3131.

Product Reviews