20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Coated Gloves, 7/S, Blue/White, PR

ANSELL| Zoro #: G0053173| Mfr #: 47-400

$3.25 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0053173 Mfr #: 47-400
Coating Material: NitrileResists: Abrasions, Cuts, Punctures
Application: Forestry, Logging/Lumber Operations, General Maintainence, Material Handling, Plant Maintainence Work, Refuse Collection, Utility Repair And InspectionItem: Coated Gloves
Size: SColor: Blue/white
Coating Finish: TexturedCoating Coverage: Palm
Lining: CottonCuff: Knit Wrist
ANSI/ISEA Abrasion Level: 4Suggested Use Environment: Dry/Light Oil
Thumb Style: CoatedANSI/ISEA Puncture Level: 2
ANSI/ISEA Cut Level: 1Country of Origin (subject to change): Sri Lanka

Product Description

Coated Gloves,Coating Material Nitrile,Coating Coverage Palm,Coating Finish Textured,Lining Cotton,Size S,Color Blue/White,Cuff Knit,Standards ASTM F 1790 97, ASTM D 3389 94, EN388,ANSI/ISEA Abrasion Level 4,ANSI/ISEA Cut Level 1,Application Forestry, Logging/Lumber Operations, General Maintainence, Material Handling, Plant Maintainence Work, Refuse Collection, Utility Repair And Inspection,Abrasions, Cuts, Punctures Resists,1 Pair