Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coated Gloves, 7/S, Blue/White, PR

  • Zoro #: G0053216
  • Mfr #: 47-402
$4.91
  • Standards: ANSI/ASTM/EN388 2121
  • Thumb Style: Coated
  • Glove Coating Coverage: Full
See full product details
Orders over $75 ship free.

Ansell #47-402 Specifications

  • Zoro #: G0053216
  • Mfr #: 47-402
Standards: ANSI/ASTM/EN388 2121 Thumb Style: Coated
Glove Coating Coverage: Full Color: Blue
Glove Coating Finish: Sandy Coating Coverage: Full
Glove Length: 10-1/2" Glove Coating Material: Nitrile
Item: Coated Gloves Glove Size: S
ANSI/ISEA Abrasion Level: 4 ANSI Cut Grams: 297
Application: Forestry, Logging/Lumber Operations, General Maintainence, Material Handling, Plant Maintainence Work, Refuse Collection, Utility Repair And Inspection Size: S
Coating Finish: Textured ANSI/ISEA Cut Level: 1
Coating Material: Nitrile Suggested Use Environment: Dry/Light Oil
Length: 10-1/2" ANSI/ISEA Puncture Level: 2
Cuff: Knit Wrist Resists: Abrasions, Cuts, Punctures
Lining: Cotton ANSI/ISEA Cut Load: 297
Glove Materials: Polyester/Stainless Steel Glove Construction: Seamless Knit
Base Coating Material: Foam Nitrile Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Coated Gloves, ANSI/ISEA Abrasion Level 4, Blue/White, Glove Coating Coverage Full, Glove Coating Finish Sandy, Glove Coating Material Nitrile, Glove Size 7, 1 Pair

Reviews of Ansell #47-402