Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Coated Gloves, 7/S, White/Green, PR

  • Zoro #: G0053094
  • Mfr #: 47-200
Ansell Coated Gloves, 7/S, White/Green, PR 47-200
Ansell Coated Gloves, 7/S, White/Green, PR 47-200
$3.08
  • ANSI/ISEA Abrasion Level: 3
  • Coating Finish: Textured
  • ANSI Cut Grams: 315
See full product details
Orders over $75 ship free.

Ansell #47-200 Specifications

  • Zoro #: G0053094
  • Mfr #: 47-200
ANSI/ISEA Abrasion Level: 3 Coating Finish: Textured
ANSI Cut Grams: 315 Suggested Use Environment: Dry/Light Oil
Coating Coverage: 3/4 Dip Resists: Abrasions, Snags, Punctures, Cuts
Glove Coating Finish: Foam Color: Green
Lining: Cotton Glove Size: S
Item: Coated Gloves ANSI/ISEA Puncture Level: 2
Glove Length: 10-3/4" Application: Adjusting parts, systems, Assembling and mounting components, Assembly & inspection of components, Delivery of finished equipment, Delivery of parts to production line, Loading and unloading process equipment, Loading and unloading trucks and vehicles, Warehousing of raw materials
Coating Material: Nitrile Glove Coating Coverage: 3/4 Dip
Cuff: Knit Wrist Glove Coating Material: Nitrile
Thumb Style: Coated ANSI/ISEA Cut Level: 1
Standards: ANSI/ASTM/EN388 113X Size: S
ANSI/ISEA Cut Load: 315 Glove Materials: Polyester/Stainless Steel
Glove Construction: Seamless Knit Base Coating Material: Foam Nitrile
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Coated Gloves, ANSI/ISEA Abrasion Level 3, White/Green, Glove Coating Coverage 3/4 Dip, Glove Coating Finish Foam, Glove Coating Material Nitrile, Glove Size 7, 1 Pair

Reviews of Ansell #47-200